BK-24E-J
Patlite Audible Signaling Devices, BK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BK-24E-J

Patlite Audible Signaling Devices, BK Series
In stock
Item Number
BK-24E-J
MFG Item Number
BK-24E-J
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BK Series
Item #
BK-24E-J
8-channel alarm with 32

BK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BK-24E-J
Item Number BK-24E-J
Manufacturer Patlite
Product Series BK
Family Series Patlite Audible Signaling Devices, BK Series
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 32
dB @ 10 Ft. 95 dB
Mounting Panel
PLC Compatible No
Built In Gain Control No
Operating Temperature -4-122 °F
Explosion Proof No
Hazardous Location Rated No
Approvals CE
RoHS Yes
Comments Front switch and volume control access, NPN compatible
Net Weight 0.7713 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved