The store will not work correctly when cookies are disabled.
BSV-24N-W
Patlite Audible Signaling Devices, BSV Series
MFG Item Number
BSV-24N-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Audible Signaling Devices, BSV Series
Reprogrammable. Alarm with 15
- Diverse Operational Modes in Combination with Commands can be Setup for the Right Application
- Can be used with Transistor Driven Inputs (Either NPN or PNP)
- Despite the Thin Shape, it has a Maximum Output of 87dB (at 1m)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BSV-24N-W |
Item Number |
BSV-24N-W |
Manufacturer |
Patlite |
Product Series |
BSV |
Family Series |
Patlite Audible Signaling Devices, BSV Series |
Voltage |
12-24 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
dB @ 10 Ft. |
87 dB |
Mounting |
Panel |
PLC Compatible |
No |
Built In Gain Control |
No |
Operating Temperature |
14-122 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Approvals |
CE, UR |
RoHS |
Yes |
Comments |
NPN or PNP compatible, Compact design with only a thickness of 19.9mm, Front volume control access |
Net Weight |
0.22 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved