CWA6S-24-CD
Patlite LEDs, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWA6S-24-CD

Patlite LEDs, CW Series
In stock
Item Number
CWA6S-24-CD
MFG Item Number
CWA6S-24-CD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, CW Series
Item #
CWA6S-24-CD
Slim LED Light Bar, 600mm, IP65

CW Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CWA6S-24-CD
Item Number CWA6S-24-CD
Manufacturer Patlite
Product Series CW
Family Series Patlite LEDs, CW Series
Voltage 24 VDC
Current Rating 360 mA
Color White
Length 1.967213115 '
Operating Temperature -22-140 °F
Waterproof No
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 12 W
Luminous Flux 700 lm
Top Cover Clear Lens
Approvals CE, UL
RoHS Yes
Comments 6500K LED color temperature
Gross Weight 1.2 lbs
Net Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved