CWF9S-M2U-CD
Patlite LEDs, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWF9S-M2U-CD

Patlite LEDs, CW Series
In stock
Item Number
CWF9S-M2U-CD
MFG Item Number
CWF9S-M2U-CD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, CW Series
Item #
CWF9S-M2U-CD
900mm LED work light, AC100-240V,

CW Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWF9S-M2U-CD
Item Number CWF9S-M2U-CD
Manufacturer Patlite
Product Series CW
Family Series Patlite LEDs, CW Series
Color White
Length 2.950819672 '
Operating Temperature -4-122 °F
Waterproof No
Touch Dimmable No
Power Consumption 15 W
Luminous Flux 1,500 lm
Top Cover Frosted Lens
Approvals CE, UL
RoHS Yes
Comments 5700K LED color temperature, 100~240 VAC
Gross Weight 2.42 lbs
Net Weight 2.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved