CWK3S-24-CD
Patlite LEDs, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWK3S-24-CD

Patlite LEDs, CW Series
In stock
Item Number
CWK3S-24-CD
MFG Item Number
CWK3S-24-CD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, CW Series
Item #
CWK3S-24-CD
300mm LED light bar, wide angle,

CW Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWK3S-24-CD
Item Number CWK3S-24-CD
Manufacturer Patlite
Product Series CW
Family Series Patlite LEDs, CW Series
Voltage 24 VDC
Current Rating 480 mA
Color White
Length 0.983606557 '
Operating Temperature 14-122 °F
Waterproof No
Touch Dimmable No
Power Consumption 11.5 W
Luminous Flux 1,200 lm
Top Cover Frosted Lens
Approvals CE, UL
RoHS Yes
Comments 6500K LED color temperature
Gross Weight 2.1 lbs
Net Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved