D01201003A-F1
Patlite Lamps, F1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D01201003A-F1

Patlite Lamps, F1 Series
In stock
Item Number
D01201003A-F1
MFG Item Number
D01201003A-F1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, F1 Series
Item #
D01201003A-F1
12V models (minimum order 10 pieces)

F1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D01201003A-F1
Item Number D01201003A-F1
Manufacturer Patlite
Product Series F1
Family Series Patlite Lamps, F1 Series
Wattage 10 W
Voltage 12 V
Base BA15S
Self-Ballasted No
Outer Shell Color White
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved