D02802011-F1
Patlite Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D02802011-F1

Patlite Lamps
In stock
Item Number
D02802011-F1
MFG Item Number
D02802011-F1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
D02802011-F1
28V, 20W, T20/BA15D. (Price per

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D02802011-F1
Item Number D02802011-F1
Manufacturer Patlite
Family Series Patlite Lamps
Wattage 20 W
Voltage 28 V
Base BA15D
Self-Ballasted No
Outer Shell Color White
Comments Vibration Resistant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved