D14001006-F1
Patlite Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D14001006-F1

Patlite Lamps
In stock
Item Number
D14001006-F1
MFG Item Number
D14001006-F1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
D14001006-F1
Replacement Bulb for PS & PSF

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D14001006-F1
Item Number D14001006-F1
Manufacturer Patlite
Family Series Patlite Lamps
Wattage 10 W
Voltage 140 V
Base E12
Self-Ballasted Yes
Outer Shell Color White
Comments Screw-type base
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved