DEB-15SBA-CL
Patlite Lamps, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DEB-15SBA-CL

Patlite Lamps, CL Series
In stock
Item Number
DEB-15SBA-CL
MFG Item Number
DEB-15SBA-CL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, CL Series
Item #
DEB-15SBA-CL
Replacement LED bulb for RH-A, RK-A,

CL Series Information

  • IP66, IP67 and IP69K rated LED Work Light
  • 34% Less Heat Generated Compared to 20W Fluorescent Lights
  • Ultra‑Bright, Maintenance‑Free LEDs
The CL Series is built for use in high‑pressure, high‑temperature cleaning and sub‑zero environments. The rugged polycarbonate construction means there is no glass or other contamination to be concerned about. Its various lengths allow it to be used in small and large areas and the daylight color temperature enables objects to be seen clearly.

Specifications

Specifications
Manufacturer Part Number DEB-15SBA-CL
Item Number DEB-15SBA-CL
Manufacturer Patlite
Product Series CL
Family Series Patlite Lamps, CL Series
Wattage 1.7 W
Voltage 12 V
Base BA15S
Self-Ballasted No
Outer Shell Color White
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved