EHV-M2HG
Patlite Audible Signaling Devices, EHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EHV-M2HG

Patlite Audible Signaling Devices, EHV Series
In stock
Item Number
EHV-M2HG
MFG Item Number
EHV-M2HG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, EHV Series
Item #
EHV-M2HG
MP3 prog, 220 sec recording time at

EHV Series Information

  • Vibration Resistant up to 4.5G
  • Comes Pre‑Loaded with Tone and Alarm Sounds
  • IP65 Rating for Dust and Water Resistance
The EHV Series features programmable voice signaling, high vibration resistance, and a high sound output of 110dB, designed to be heard above machine noise.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EHV-M2HG
Item Number EHV-M2HG
Manufacturer Patlite
Product Series EHV
Family Series Patlite Audible Signaling Devices, EHV Series
Voltage 110~240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Operating Current 0.4 A
dB @ 10 Ft. 105-110 dB
Explosion Proof No
Hazardous Location Rated No
Operating Temperature -4-122 °F
Approvals CE, UL
RoHS Yes
Comments Supports MP3 Alerts up to 220 sec;Pre-loaded with 63 Tones and Melodies
Net Weight 2.7556 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved