The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EHV-M2TG
Patlite Audible Signaling Devices, EHV Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Audible Signaling Devices, EHV Series
MP3 prog, 220 sec recording time at
Vibration Resistant up to 4.5G Comes Pre‑Loaded with Tone and Alarm Sounds IP65 Rating for Dust and Water Resistance The EHV Series features programmable voice signaling, high vibration resistance, and a high sound output of 110dB, designed to be heard above machine noise.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EHV-M2TG
Item Number
EHV-M2TG
Manufacturer
Patlite
Product Series
EHV
Family Series
Patlite Audible Signaling Devices, EHV Series
Voltage
120-240 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Operating Current
0.4 A
dB @ 10 Ft.
105-110 dB
Explosion Proof
No
Hazardous Location Rated
No
Operating Temperature
-4-122 °F
Approvals
CE, UL
RoHS
Yes
Comments
Supports MP3 Alerts up to 220 sec;Pre-loaded with 63 Tones and Melodies
Net Weight
2.65 lbs
Gross Weight
3.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved