NE-24A-R
Patlite Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NE-24A-R

Patlite Visual Signaling Devices
In stock
Item Number
NE-24A-R
MFG Item Number
NE-24A-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
NE-24A-R
Continuous LED indicator light;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NE-24A-R
Item Number NE-24A-R
Manufacturer Patlite
Family Series Patlite Visual Signaling Devices
Mode of Operation Continuous
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Base
IP Rating IP65
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Lamp Wattage 1 W
Operating Temperature -22-122 °F
Approvals UL
RoHS Yes
Comments High Shock Resistance, Heat Resistance
Net Weight 0.14 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved