NE-M1ANB-M
Patlite Signaling Devices, NE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NE-M1ANB-M

Patlite Signaling Devices, NE Series
In stock
Item Number
NE-M1ANB-M
MFG Item Number
NE-M1ANB-M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, NE Series
Item #
NE-M1ANB-M
NE-A with 7-in-one colors (Red,

NE Series Information


Videos

Specifications

Specifications
Manufacturer Part Number NE-M1ANB-M
Item Number NE-M1ANB-M
Manufacturer Patlite
Product Series NE
Family Series Patlite Signaling Devices, NE Series
Visual Function Flashing, Steady Burning
Audible Function Buzzer
Voltage 12 VDC, 24 VDC
Lamp Color Amber, Blue, Cyan, Green, Purple, Red, White
Lamp Type LED
dB @ 10 Ft. 88 dB
IP Rating IP65
Mounting Direct
Approvals CE, cURus
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved