NE-M1ANN-M
Patlite Visual Signaling Devices, NE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NE-M1ANN-M

Patlite Visual Signaling Devices, NE Series
In stock
Item Number
NE-M1ANN-M
MFG Item Number
NE-M1ANN-M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, NE Series
Item #
NE-M1ANN-M
NE-A with 7-in-one colors (Red,

NE Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NE-M1ANN-M
Item Number NE-M1ANN-M
Manufacturer Patlite
Product Series NE
Family Series Patlite Visual Signaling Devices, NE Series
Mode of Operation Continuous, Flashing
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Amber, Blue, Cyan, Green, Purple, Red, White
Lamp Type LED
Mounting Surface
IP Rating IP67
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, cURus
RoHS Yes
Net Weight 0.335 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved