The store will not work correctly when cookies are disabled.
PHC-D08N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
USB & RS-232C Interface Converter,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PHC-D08N |
Item Number |
PHC-D08N |
Manufacturer |
Patlite |
Family Series |
Patlite Media Converters |
Converter Type |
USB to Serial |
Primary Port Style |
USB 2.0 |
Primary Port Standard |
Standard B type (Female) |
Primary Port Quantity |
1 |
Secondary Port Style |
RS-232C |
Secondary Port Standard |
D-Sub 9-pin (male) |
Secondary Port Quantity |
1 |
Supply Voltage |
24 VDC |
Nominal Supply Voltage |
24 VDC |
IP Rating |
IP20 |
Mounting |
Base |
Operating Temperature |
32-104 °F |
Approvals |
CE, cURus |
RoHS |
Yes |
Comments |
For indoor usage only. |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved