1065CC
Pelican Products Cases, HARDBACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1065CC

Pelican Products Cases, HARDBACK Series
In stock
Item Number
1065CC
MFG Item Number
1065CC
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Cases, HARDBACK Series
Item #
1065CC
Pelican Watertight Equipment Case

HARDBACK Series Information

  • Integrated gasket creates a watertight seal when the case is shut.
  • Easy‑open latch remains shut under pressure or after impact.

Pelican's Hardback series of cases are constructed of high‑quality, industrial strength materials and the reliability you've come to expect from Pelican. Watertight, crushproof, and dust proof with an automatic pressure equalization valve and molded shock‑resistant liner, with the Hardback case, your sensitive electronics are protected from the wear‑and‑tear of daily life and beyond!

  • Optional Shoulder strap.
  • Cushion insert liner protects your electronics without scratching.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1065CC
Item Number 1065CC
Manufacturer Pelican Products
Product Series HARDBACK
Family Series Pelican Products Cases, HARDBACK Series
Dustproof Yes
Watertight Yes
Crushproof Yes
Color Black
Interior Molded Rubber Liner
Material Polycarbonate Resin
Hinge Mechanical
Recessed Hardware No
Locks No
Wheels No
Comments Automatic Purge Valve
Net Weight 0.0028 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved