1500EMS
Pelican Products Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500EMS

Pelican Products Cases
In stock
Item Number
1500EMS
MFG Item Number
1500EMS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
1500EMS
CASE, 17in.x11.4375in.x6.125in., WATER-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500EMS
Item Number 1500EMS
Manufacturer Pelican Products
Family Series Pelican Products Cases
Dustproof Yes
Watertight Yes
Crushproof Yes
Color Orange
Interior Clean Pockets, Padded Dividers
Hinge Mechanical
Handle Molded
Recessed Hardware No
Locks Padlock
Wheels No
Comments Automatic Pressure Equalization Valve
Net Weight 0.625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved