15-1606
Penn Union Terminal Blocks, 15-1600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15-1606

Penn Union Terminal Blocks, 15-1600 Series
In stock
Item Number
15-1606
MFG Item Number
151606
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 15-1600 Series
Item #
15-1606
Noryl Terminal Block

15-1600 Series Information

  • For Use in Service Equipment, Switchboards, Panelboards, and Service Entrance Devices
  • Constructed with 94V‑1 Grade Noryl
  • Design Utilizes Adjustable, Metal Mounting Eyelets that Allow for Easy Installation and Evenly Distributed Mounting Screw Pressure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151606
Item Number 15-1606
Manufacturer Penn Union
Product Series 15-1600
Family Series Penn Union Terminal Blocks, 15-1600 Series
Number of Poles 6
Connection Type Screw Clamp
UL Current 60 A
UL Voltage 600 VAC
Wire Range (AWG) 10-6 AWG
CSA Current 30 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 8 AWG
Spacing Ctr. - Ctr. 9.5 mm
Barrier Type Tubular Screw Clamp
Color Black
Wire Entry Position Side
Mounting Type Surface Mount
Mounting Hole Diameter 0.22 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved