3008
Penn Union Terminal Blocks, 3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3008

Penn Union Terminal Blocks, 3000 Series
In stock
Item Number
3008
MFG Item Number
3008
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 3000 Series
Item #
3008
Double Row Terminal Block

3000 Series Information

  • Compact Size of Series 3000 Lends Itself for use in Limited Space Applications
  • Wire Range: 12‑22 AWG Sol./Str
  • Molded Bae is Manufactured from General Purpose Phenolic Rated 150 Degrees Celsius

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3008
Item Number 3008
Manufacturer Penn Union
Product Series 3000
Family Series Penn Union Terminal Blocks, 3000 Series
Number of Poles 8
Connection Type Screw Clamp
UL Current 20 A
UL Voltage 300 VAC
Wire Range (AWG) 22-12 AWG
CSA Current 20 A
CSA Voltage 300 VAC
CSA Wire Range (AWG) 22-12 AWG
Spacing Ctr. - Ctr. 9.5 mm
Barrier Type Tubular Screw Clamp
Color Black
Wire Entry Position Side
Mounting Type Surface Mount
Mounting Hole Diameter 0.13 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved