The store will not work correctly when cookies are disabled.
6004-SVS
Penn Union Terminal Blocks, 6000 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 6000 Series
Glass Reinforced Plastic Terminal
- For Use in General Industrial Equipment, Switchboards, and Panelboards
- Jumper Bars are Stamped from Hard Rolled Copper and Plated to Prevent Corrosion
- Blocks are Molded from Glass Reinforced Thermoplastic Resin
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6004SVS |
Item Number |
6004-SVS |
Manufacturer |
Penn Union |
Product Series |
6000 |
Family Series |
Penn Union Terminal Blocks, 6000 Series |
Number of Poles |
4 |
UL Current |
45 A, 75 A |
UL Voltage |
600 VAC |
Wire Range (AWG) |
8-4 AWG |
Barrier Type |
Tubular Screw Clamp |
Color |
Black |
Wire Entry Position |
Side |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.23 " |
Raised Mounting |
No |
Pluggable |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved