6006-SCC
Penn Union Terminal Blocks, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6006-SCC

Penn Union Terminal Blocks, 6000 Series
In stock
Item Number
6006-SCC
MFG Item Number
6006SCC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 6000 Series
Item #
6006-SCC
Glass Reinforced Plastic Terminal

6000 Series Information

  • For Use in General Industrial Equipment, Switchboards, and Panelboards
  • Jumper Bars are Stamped from Hard Rolled Copper and Plated to Prevent Corrosion
  • Blocks are Molded from Glass Reinforced Thermoplastic Resin

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6006SCC
Item Number 6006-SCC
Manufacturer Penn Union
Product Series 6000
Family Series Penn Union Terminal Blocks, 6000 Series
Number of Poles 6
Connection Type Screw Clamp
UL Current 45 A, 75 A
UL Voltage 600 VAC
Wire Range (AWG) 8-4 AWG
Barrier Type Tubular Screw Clamp
Color Black
Wire Entry Position Side
Mounting Type Surface Mount
Mounting Hole Diameter 0.23 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved