ABN-3020
Penn Union Terminals, ABN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABN-3020

Penn Union Terminals, ABN Series
In stock
Item Number
ABN-3020
MFG Item Number
ABN3020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ABN Series
Item #
ABN-3020
Bronze Tee Connector

ABN Series Information

  • Manufactured from High Strength Cast Copper Alloy
  • Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
  • For Copper Tube to Tube

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABN3020
Item Number ABN-3020
Manufacturer Penn Union
Product Series ABN
Family Series Penn Union Terminals, ABN Series
Terminal Type Tube to Tube
Terminal Material Copper Alloy
IPS Size 3 ", 2 "
Bolt Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved