ABR-20-050
Penn Union Connectors, ABR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABR-20-050

Penn Union Connectors, ABR Series
In stock
Item Number
ABR-20-050
MFG Item Number
ABR20050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, ABR Series
Item #
ABR-20-050
Bronze Tee Connector

ABR Series Information

  • Manufactured from high strength cast copper alloy
  • Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
  • Cap on tap end can be rotated to utilize two grooves which accommodate a wide range of cable conductor sizes
  • Captive bolt design permits single wrench installation
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABR20050
Item Number ABR-20-050
Manufacturer Penn Union
Product Series ABR
Family Series Penn Union Connectors, ABR Series
Wire Range Min 1/0 sol.
Wire Range Max 500 kcmil
Number of Contacts 2
IPS Range 2
RoHS No
Net Weight 5.075 lbs
Gross Weight 5.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved