APDB-112-350-1
Penn Union Power Distribution Blocks, APDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APDB-112-350-1

Penn Union Power Distribution Blocks, APDB Series
In stock
Item Number
APDB-112-350-1
MFG Item Number
APDB1123501
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, APDB Series
Item #
APDB-112-350-1
Aluminum Power Distribution Block

APDB Series Information

  • Tongue and Groove Design Enables Blocks to be Easily Assembled
  • All Block Sizes Will Interlock with One Another Allowing for Custom Configurations
  • Modular Design Eliminated the Need to Carry 2 and 3 Pole Blocks in Stock

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APDB1123501
Item Number APDB-112-350-1
Manufacturer Penn Union
Product Series APDB
Family Series Penn Union Power Distribution Blocks, APDB Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 12
Line/Load Connection Box Lug/Screw
Mounting Type Panel Mount
Input Wire Range 6 AWG-350 kcmil
Output Wire Range 14-4 AWG
Includes Cover No
Composition Glass-Fill Polyester
UL Compliance UL Recognized
Color Black
Approvals CSA, UR
RoHS Yes
Comments Cover APDB-CM available as accessory
Net Weight 0.622 lbs
Gross Weight 0.622 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved