AVT-1
Penn Union Connectors, AVT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVT-1

Penn Union Connectors, AVT Series
In stock
Item Number
AVT-1
MFG Item Number
AVT1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, AVT Series
Item #
AVT-1
Aluminum Parallel Clamp

AVT Series Information

  • Top and bottom castings are manufactured from high strength aluminum alloy . Spacer is manufactured from pure high conductivity aluminum alloy
  • Recommended for heavy duty dissimilar metal applications
  • Accommodates a range of aluminum, copper, and ACSR conductors in either groove (place aluminum above copper)
  • Specially designed wrap‑around finger on spacer minimizes cold flow over entire conductor range
  • Rounded contours for easy taping
  • Staking the longer of the two bolts makes the assembly one unit with no loose parts to drop
  • Use of an oxide inhibitor is recommended for aluminum and ACSR installations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AVT1
Item Number AVT-1
Manufacturer Penn Union
Product Series AVT
Family Series Penn Union Connectors, AVT Series
Style Parallel
Composition Aluminum
Cond. AWG Main 2 sol.-3 str.
Cond. AWG Tap 6 sol.-3/0 str.
RoHS Yes
Comments Stainless Steel Hardware
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved