BBLU-3/0S4-NT
Penn Union Terminals, BBLU-S-NT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBLU-3/0S4-NT

Penn Union Terminals, BBLU-S-NT Series
In stock
Item Number
BBLU-3/0S4-NT
MFG Item Number
BBLU3/0S4NT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BBLU-S-NT Series
Item #
BBLU-3/0S4-NT
Copper Penn-Crimps Terminal Lug

BBLU-S-NT Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Closed transition protects end of cable from environmental conditions
  • Narrow tongue design for limited space applications
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV
  • 45 and 90 angles are UL listed and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BBLU3/0S4NT
Item Number BBLU-3/0S4-NT
Manufacturer Penn Union
Product Series BBLU-S-NT
Family Series Penn Union Terminals, BBLU-S-NT Series
Min Conductor Range 3/0 AWG
Max Conductor Range 3/0 AWG
Stud Size 5/16 "
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Color Code Orange
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved