BBLU-4/0D
Penn Union Terminals, BBLU-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBLU-4/0D

Penn Union Terminals, BBLU-D Series
In stock
Item Number
BBLU-4/0D
MFG Item Number
BBLU4/0D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BBLU-D Series
Item #
BBLU-4/0D
Copper Penn-Crimps Terminal Lug

BBLU-D Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Closed transition protects end of cable from environmental conditions
  • Two hole mounting pad assures maximum secureness
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV
  • 45 and 90 angles are UL listed and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BBLU4/0D
Item Number BBLU-4/0D
Manufacturer Penn Union
Product Series BBLU-D
Family Series Penn Union Terminals, BBLU-D Series
Min Conductor Range 4/0 AWG
Max Conductor Range 4/0 AWG
Stud Size 1/2 "
Number of Holes 2
Number of Conductors 1
Material/Composition Copper
Color Code Purple
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.211 lbs
Gross Weight 0.211 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved