The store will not work correctly when cookies are disabled.
BLU-065S4-FL
Penn Union Terminals, BLU-S-FL Series
MFG Item Number
BLU065S4FL
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, BLU-S-FL Series
Flared Copper Penn-Crimps Terminal
BLU-S-FL Series Information
- Suitable for use with Class B, C, I, K, H, G, M and DLO conductors
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Inspection window ensures full cable insertion
- Flared barrel entry provides easy cable insertion for fine stranded flexible cables and minimizes strain during flexing and movement
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BLU065S4FL |
Item Number |
BLU-065S4-FL |
Manufacturer |
Penn Union |
Product Series |
BLU-S-FL |
Family Series |
Penn Union Terminals, BLU-S-FL Series |
Min Conductor Range |
650 kcmil |
Max Conductor Range |
650 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
Color Code |
Pink |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0.573 lbs |
Gross Weight |
0.573 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved