BLU-2/0S4
Penn Union Terminals, BLU-S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLU-2/0S4

Penn Union Terminals, BLU-S Series
In stock
Item Number
BLU-2/0S4
MFG Item Number
BLU2/0S4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BLU-S Series
Item #
BLU-2/0S4
Copper Penn-Crimps Terminal Lug

BLU-S Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Inspection window to ensure full cable insertion
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV
  • 45 and 90 angles are UL listed and CSA certified

Specifications

Specifications
Manufacturer Part Number BLU2/0S4
Item Number BLU-2/0S4
Manufacturer Penn Union
Product Series BLU-S
Family Series Penn Union Terminals, BLU-S Series
Min Conductor Range 2/0 AWG
Max Conductor Range 2/0 AWG
Stud Size 1/2 "
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Color Code Black
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.092 lbs
Gross Weight 0.092 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved