The store will not work correctly when cookies are disabled.
BLUA-035D
Penn Union Terminals, BLUA-D Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Aluminum Penn-Crimps Terminal Lug
BLUA-D Series Information
- Manufactured from seamless aluminum tubing
- Tin‑plated and factory prefilled with oxide inhibitor compound
- Beveled entry for easy cable insertion
- Color coding conforms to industry standards ensuring proper die selection and providing for a faster installation
- Connectors are marked with catalog number, wire size, die index and crimp locations
- Connectors are suitable for voltages up to 35 KV
- End caps provided to prevent foreign materials from entering and contaminating the connector prior to usage
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BLUA035D |
Item Number |
BLUA-035D |
Manufacturer |
Penn Union |
Product Series |
BLUA-D |
Family Series |
Penn Union Terminals, BLUA-D Series |
Min Conductor Range |
350 kcmil |
Max Conductor Range |
350 kcmil |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
Material/Composition |
Aluminum |
Color Code |
Brown |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0.274 lbs |
Gross Weight |
0.274 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved