FF-6
Penn Union Grounding, FF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF-6

Penn Union Grounding, FF Series
In stock
Item Number
FF-6
MFG Item Number
FF6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, FF Series
Item #
FF-6
Silicon Bronze Vise Grip

FF Series Information

  • Body and Clamp are Manufactured from High Strength Bronze Alloy
  • Silicon Bronze Washer Head Bolt
  • Designed to be used as a Copper to Copper Grounding Splice or Tap Connection in Utility, Telecom, CATV, and Residential Applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF6
Item Number FF-6
Manufacturer Penn Union
Product Series FF
Family Series Penn Union Grounding, FF Series
Number of Conductors 1
Maximum Conductor Size 6 str.
Minimum Conductor Size 8 sol.
Material Bronze
Compression Style Vise
Conductor Size Range 8 - 6 sol.
For Use With CATV, Telecom
Mounting Bolt - 1/4 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 0.066 lbs
Gross Weight 0.066 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved