GM-2
Penn Union Grounding, GM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GM-2

Penn Union Grounding, GM Series
In stock
Item Number
GM-2
MFG Item Number
GM2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GM Series
Item #
GM-2
Bronze Ground Clamp Connector

GM Series Information

  • Manufactured from High Copper Content Alloy
  • Designed to Clamp a Single Copper Conductor to a Flat Surface or 1/4" Thick Bus Bar
  • Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GM2
Item Number GM-2
Manufacturer Penn Union
Product Series GM
Family Series Penn Union Grounding, GM Series
Number of Conductors 1
Maximum Conductor Size 2/0 str.
Minimum Conductor Size 4 sol.
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 4 - 2/0 sol.
For Use With Flat Surface
Mounting Bolt - 3/8 "
Direct Burial Yes
Approvals cULus
RoHS No
Net Weight 0.278 lbs
Gross Weight 0.278 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved