IMLC-4-2S
Penn Union Terminal Blocks, IMLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMLC-4-2S

Penn Union Terminal Blocks, IMLC Series
In stock
Item Number
IMLC-4-2S
MFG Item Number
IMLC42S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, IMLC Series
Item #
IMLC-4-2S
Insulated Mechanical Connector

IMLC Series Information

  • Heavy duty copper mechanical connectors:
  • Wide conductor range: 500 kcmil ‑ 18 Sol.
  • Rated for use with solid, stranded, Hypalon and DLO copper conductors, 600 Volt, 90 C Cold temperature rated to ‑40 C
  • Copper alloy set screws for a lower resistance connection
  • Supplied with removable access plugs over screw ports
  • Pre‑insulated at factory with high dielectric strength plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IMLC42S
Item Number IMLC-4-2S
Manufacturer Penn Union
Product Series IMLC
Family Series Penn Union Terminal Blocks, IMLC Series
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 18-4 AWG
Color Blue
Wire Entry Position Side
Approvals cULus
RoHS Yes
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved