The store will not work correctly when cookies are disabled.
IPBB-NA-2/0-2S
Penn Union Terminal Blocks, IPBB-S Series
In stock
Item Number
IPBB-NA-2/0-2S
MFG Item Number
IPBBNA2/02S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, IPBB-S Series
Aluminum Black Pre-Insulated Power
IPBB-S Series Information
- Manufactured from high strength aluminum alloy
- Dual rated for aluminum and copper conductors, 600 Volt, 90 C
- Wide conductor range: 1000 kcmil ‑ 14 Sol.
- Multiple conductor configurations: 2 through 14 position
- Suitable for use in panelboards, cable trays, raceways, ducts and troughs
- Cold temperature rated to ‑40 C
- Pre‑filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area
- Supplied with removable access plugs over screw and conductor ports providing protection against contaminants
- Pre‑insulated at factory with black high dielectric strength plastisol
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IPBBNA2/02S |
Item Number |
IPBB-NA-2/0-2S |
Manufacturer |
Penn Union |
Product Series |
IPBB-S |
Family Series |
Penn Union Terminal Blocks, IPBB-S Series |
Number of Poles |
2 |
UL Voltage |
600 VAC |
Wire Range (AWG) |
14-2/0 AWG |
Color |
Black |
Wire Entry Position |
Side |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.0624 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved