IPBBM-NA-2/0-3D
Penn Union Terminal Blocks, IPBBM-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPBBM-NA-2/0-3D

Penn Union Terminal Blocks, IPBBM-D Series
In stock
Item Number
IPBBM-NA-2/0-3D
MFG Item Number
IPBBMNA2/03D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, IPBBM-D Series
Item #
IPBBM-NA-2/0-3D
Aluminum Black Pre-Insulated Power

IPBBM-D Series Information

  • Manufactured from high strength aluminum alloy
  • Dual rated for aluminum and copper conductors, 600 Volt, 90 C
  • Wide conductor range: 1000 kcmil ‑ 14 Sol.
  • Designed for applications where secure mounting of connector is required
  • Suitable for use in panelboards, cable trays, raceways, ducts and troughs
  • Cold temperature rated to ‑40 C
  • Double sided configuration allows conductors to be installed on either side of connector
  • Multiple conductor configurations: 2 through 12 position
  • Pre‑filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area
  • Supplied with removable access plugs over screw and conductor ports providing protection against contaminants
  • Pre‑insulated at factory with black high dielectric strength plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IPBBMNA2/03D
Item Number IPBBM-NA-2/0-3D
Manufacturer Penn Union
Product Series IPBBM-D
Family Series Penn Union Terminal Blocks, IPBBM-D Series
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 14-2/0 AWG
Color Black
Wire Entry Position Side
Approvals cULus
RoHS Yes
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved