The store will not work correctly when cookies are disabled.
KP-2-DB
Penn Union Grounding, KP-DB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Cast From High Strength, High Conductivity Copper Alloy
- Designed to Connect Grounding Conductor to Water Pipe, Copper Tube, Ground Rod, or Rebar
- Connectors are Suitable for Direct Burial Applications in Earth and Concrete
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KP2DB |
Item Number |
KP-2-DB |
Manufacturer |
Penn Union |
Product Series |
KP-DB |
Family Series |
Penn Union Grounding, KP-DB Series |
Number of Conductors |
1 |
Maximum Conductor Size |
2 str. |
Minimum Conductor Size |
10 sol. |
Material |
Bronze |
Compression Style |
Split Frame Clamp |
Conductor Size Range |
10 - 2 sol. |
For Use With |
Pipe, Rebar, Rod, Tube |
Mounting |
Direct on Pipe, Direct on Rod |
Direct Burial |
Yes |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0.403 lbs |
Gross Weight |
0.403 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved