L2A-250
Penn Union Terminals, L2A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2A-250

Penn Union Terminals, L2A Series
In stock
Item Number
L2A-250
MFG Item Number
L2A250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, L2A Series
Item #
L2A-250
Aluminum Solderless Lug

L2A Series Information

  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Corrosion Protection
  • For use with Two Copper or Aluminum Conductor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2A250
Item Number L2A-250
Manufacturer Penn Union
Product Series L2A
Family Series Penn Union Terminals, L2A Series
Min Conductor Range 6 AWG
Max Conductor Range 250 kcmil
Number of Holes 1
Number of Conductors 2
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved