NA-401
Penn Union Grounding, NA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NA-401

Penn Union Grounding, NA Series
In stock
Item Number
NA-401
MFG Item Number
NA401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NA Series
Item #
NA-401
Aluminum Neutral Bar

NA Series Information

  • Aluminum Neutral Bars are Manufactured from High Strength Aluminum Alloy
  • For Use in a Variety of Neutral and Grounding Applications
  • Available with Green Chromate Robertson Head Set Screws for Visual Identification of Grounding Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NA401
Item Number NA-401
Manufacturer Penn Union
Product Series NA
Family Series Penn Union Grounding, NA Series
Number of Taps 2
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Approvals cULus
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved