NA-412
Penn Union Grounding, NA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NA-412

Penn Union Grounding, NA Series
In stock
Item Number
NA-412
MFG Item Number
NA412
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NA Series
Item #
NA-412
Aluminum Neutral Bar

NA Series Information

  • Aluminum Neutral Bars are Manufactured from High Strength Aluminum Alloy
  • For Use in a Variety of Neutral and Grounding Applications
  • Available with Green Chromate Robertson Head Set Screws for Visual Identification of Grounding Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NA412
Item Number NA-412
Manufacturer Penn Union
Product Series NA
Family Series Penn Union Grounding, NA Series
Number of Taps 12
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Approvals cULus
RoHS Yes
Net Weight 0.072 lbs
Gross Weight 0.072 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved