NC-422
Penn Union Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NC-422

Penn Union Grounding
In stock
Item Number
NC-422
MFG Item Number
NC422
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
NC-422
Copper Neutral Bar

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NC422
Item Number NC-422
Manufacturer Penn Union
Family Series Penn Union Grounding
Number of Taps 6
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Approvals cULus
RoHS Yes
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved