The store will not work correctly when cookies are disabled.
NC-423
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NC423 |
Item Number |
NC-423 |
Manufacturer |
Penn Union |
Family Series |
Penn Union Grounding |
Number of Taps |
12 |
Stack Type |
Individual Bar |
Tap Wire Size Range |
14-4 AWG |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Material |
Aluminum |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.14 lbs |
Gross Weight |
0.14 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved