NC-427
Penn Union Grounding, NC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NC-427

Penn Union Grounding, NC Series
In stock
Item Number
NC-427
MFG Item Number
NC427
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NC Series
Item #
NC-427
Copper Neutral Bar

NC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NC427
Item Number NC-427
Manufacturer Penn Union
Product Series NC
Family Series Penn Union Grounding, NC Series
Number of Taps 3
Stack Type Individual Bar
Tap Wire Size Range 14-2 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 2 AWG
Includes Mounting Block No
Material Aluminum
Approvals cULus
RoHS Yes
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved