PCAA35
Penn Union Connectors, PCAA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCAA35

Penn Union Connectors, PCAA Series
In stock
Item Number
PCAA35
MFG Item Number
PCAA35
Series
PCAA35 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PCAA Series
Item #
PCAA35
PCAA 35 (C 15)

PCAA Series Information

  • Manufactured from high strength aluminum extruded alloy
  • For aluminum, copper, ACSR, and AR* conductors
  • Designed for tap and parallel connections
  • Assembled with high strength stainless steel bolts and flatwashers
  • Serrated grooves provide increased conductor contact and improve mechanical performance
  • For aluminum to copper applications, it is recommended to install the aluminum conductor above the copper conductor to minimize corrosion
  • For factory applied oxide inhibitor, suffix catalog number with "‑BF"
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Manufacturer Part Number PCAA35
Item Number PCAA35
Manufacturer Penn Union
Product Series PCAA
Family Series Penn Union Connectors, PCAA Series
Wire Range Min Main: 400 kcmil, 397.5 18/1 ACSR, 3/0 str. AR Tap: 3/0 str., 3/0 ACSR, 4 str. AR
Wire Range Max Main: 400 kcmil, 397.5 18/1 ACSR, 3/0 str. AR Tap: 3/0 str., 3/0 ACSR, 4 str. AR
Number of Contacts 2
Approvals RUS
RoHS Yes
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved