S-6
Penn Union Connectors, S and SEL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S-6

Penn Union Connectors, S and SEL Series
In stock
Item Number
S-6
MFG Item Number
S6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, S and SEL Series
Item #
S-6
Copper Alloy Split Bolt Connector

S and SEL Series Information

  • Manufactured from high strength copper alloy ‑ highly resistant to corrosion and season cracking
  • For use with a wide range of copper solid, compact, compressed, concentric, copperweld conductors, and rebar
  • Approved for electrical power, grounding/bonding, and directburial applications
  • Type S is for use with two conductors in electrical power applications; 2 conductors or conductor to rebar in grounding/bonding and direct burial applications in earth and concrete
  • Type SEL is for use with two or three conductors in electrical power, grounding/bonding, and direct burial applications in earth and concrete
  • DB permanately marked on head for conductor sizes up to 500 kcmil
  • True hex design allows easy installation with standard tooling
  • Under torque, this design provides high contact pressure between conductors or conductor to rebar
  • Pressure bar design features give assurance of high "pull‑out" and secure connection on all combinations of conductors
  • Wide wire range
  • Rated for copper conductors, 600 V, 90 C

Specifications

Specifications
Manufacturer Part Number S6
Item Number S-6
Manufacturer Penn Union
Product Series S and SEL
Family Series Penn Union Connectors, S and SEL Series
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 10 sol.-6 sol.
Cond. Max Main/Min Tap 16 sol.
Approvals CSA, UL
RoHS Yes
Comments Two Conductor Cu-Cu
Net Weight 0.052 lbs
Gross Weight 0.052 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved