SCS-4-A1
Penn Union Grounding, SCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCS-4-A1

Penn Union Grounding, SCS Series
In stock
Item Number
SCS-4-A1
MFG Item Number
SCS4A1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SCS Series
Item #
SCS-4-A1
Bronze Service Post Connector

SCS Series Information

  • Manufactured from High Copper Content Wrought Alloy for Maximum Conductivity
  • Designed to Ground Two Cables to Steel Structures, Bus Bars, or Transformers
  • True Hex Design for Body and Nut Simplifies Installation with Standard Socket, Box, or Open End Wrenches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCS4A1
Item Number SCS-4-A1
Manufacturer Penn Union
Product Series SCS
Family Series Penn Union Grounding, SCS Series
Min Conductor Size 10 AWG
Max Conductor Size 2 AWG
Conductor Size Range 10-2 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 3/8-16
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved