TPO-300
Penn Union Terminals, TPO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TPO-300

Penn Union Terminals, TPO Series
In stock
Item Number
TPO-300
MFG Item Number
TPO300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, TPO Series
Item #
TPO-300
Aluminum Terminal Plug - Offset Pin

TPO Series Information

  • For Terminating Copper or Aluminum Wire
  • Made of High Strength Aluminum Alloy, Tin Plated and Filled with Oxide Inhibitor for a Cool Running Compression Connection
  • Offset Pin Allows for Connector Alignment Flexibility

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TPO300
Item Number TPO-300
Manufacturer Penn Union
Product Series TPO
Family Series Penn Union Terminals, TPO Series
Conductor Size 300 kcmil
Pigtail Size 4/0 AWG
Pigtail Style Solid Offset
Barrel Length 2.5 "
Pigtail Length 1.47 "
Conductor Material Aluminum
Approvals UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved