The store will not work correctly when cookies are disabled.
1/2NPT-V1D-GN2M-PVC-V45-G
In stock
Item Number
1/2NPT-V1D-GN2M-PVC-V45-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
1/2NPT-V1D-GN2M-PVC-V45-G
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
917143 |
Item Number |
1/2NPT-V1D-GN2M-PVC-V45-G |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Cordsets |
Receptacle Description |
Female Receptacle to RJ45 |
Connector Class |
Micro (M12) |
Connector Configuration |
Male to Female |
Receptacle Gender |
Female |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M12 |
Side 2 Connection Type |
RJ45 Male Cord-End |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Connector Size |
M12 x 1.00 |
Length |
2 m |
Mounting Threads |
1/2 NPT |
Number of Wires |
4 |
Maximum Voltage |
60 VDC |
Current Rating |
1.5 A |
Temperature Range (C) |
-40-80 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved