1001A-LPS-CII-YZ-RH
Pepperl Fuchs Purge & Pressurization System, 1001A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1001A-LPS-CII-YZ-RH

Pepperl Fuchs Purge & Pressurization System, 1001A Series
In stock
Item Number
1001A-LPS-CII-YZ-RH
MFG Item Number
511829
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Purge & Pressurization System, 1001A Series
Item #
1001A-LPS-CII-YZ-RH
Encl Pressurization Sys, 1001A, No

1001A Series Information

  • Optional Alarm Output Indicated Air Lock Failure
  • NFPA 70, NFPA 496, ISA 12.4 Standards
Model 1001A is an enclosure pressurization or purging system that operates on a supply of compressed instrument air or inert gas. It regulates and monitors pressure within sealed (protected) enclosure(s), in order to prevent combustible dust accumulation or remove and prevent flammable gas or vapor accumulations. In Class II areas, the system maintains a "safe" (1.0") pressure. In Class I areas, the system accomplishes four air exchanges and maintains a "safe" (0.25") pressure. These processes reduce the hazardous (classified) area rating within the enclosure(s), in accordance with the NEC ‑ NFPA 70, Article 500, NFPA 496 and ISA 12.4.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 511829
Item Number 1001A-LPS-CII-YZ-RH
Manufacturer Pepperl Fuchs
Product Series 1001A
Family Series Pepperl Fuchs Purge & Pressurization System, 1001A Series
System Type Pressurization System
With Output Switch No
Class Class II
Enclosure Max Volume 10 Cubic Feet
Mounting Type Right Hand Mount
System Supply Size 1/4 " Tube
Enclosure Supply Size 1/4 " Tube
Temperature Range -20-120 °F
Approvals cULus
Net Weight 3.075 lbs
Gross Weight 4.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved