10E-LGS-WRR-UM
Pepperl Fuchs Purge & Pressurization System, 10E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10E-LGS-WRR-UM

Pepperl Fuchs Purge & Pressurization System, 10E Series
In stock
Item Number
10E-LGS-WRR-UM
MFG Item Number
513933
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Purge & Pressurization System, 10E Series
Item #
10E-LGS-WRR-UM
Encl Pressurization Sys, Redund.

10E Series Information

  • Environmental Purge for Nonhazardous Areas
  • Built in ISO 9001 Registered Manufacturing Facilities
  • Complete Package Enclosures up to 7.2 m3

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 513933
Item Number 10E-LGS-WRR-UM
Manufacturer Pepperl Fuchs
Product Series 10E
Family Series Pepperl Fuchs Purge & Pressurization System, 10E Series
System Type Pressurization System
With Output Switch No
Enclosure Max Volume 250 Cubic Feet
Mounting Type Universal Mount
System Supply Size 3/8 " Tube
Enclosure Supply Size 1/4 " Tube
Temperature Range -20-120 °F
Approvals CE
Net Weight 3.125 lbs
Gross Weight 6.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved