3RG4011-7JB00-PF
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3RG4011-7JB00-PF

Pepperl Fuchs Inductive Proximity
In stock
Item Number
3RG4011-7JB00-PF
MFG Item Number
553162
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
3RG4011-7JB00-PF
Inductive DC, 553162

Series Information

Specifications

Specifications
Manufacturer Part Number 553162
Item Number 3RG4011-7JB00-PF
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Diameter 8 mm
Power Type DC
Range 1 mm
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 15-34 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.05 A
Net Weight 0.0353 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved